Motion
00712OT3E254T-SG

WEG ELECTRIC CORP
00712OT3E254T-SG

Shaft Grounding Motor - 7-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, ODP Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #06143322
MFR #00712OT3E254T-SG
List Price$3,184.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00712OT3E254T-SG

Shaft Grounding Motor - 7-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, ODP Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #06143322
MFR #00712OT3E254T-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,184.86/each for your price

Overview

Mfr description
00712OT3E254T-SG ODP-NP-SGR

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    254/6T
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    10.20 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    F
  • kW
    5.5 kW
  • Full Load Efficiency
    90.20 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Description Keyword
    7-1/2 hp
  • Drive End Bearing
    6309 Z C3
  • Overall Length C Dimension
    20.47 in
  • Type Of Bearing
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    211.10 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    33.5 ft-lbs;45.42 N-m
  • Hp
    7.5 hp
  • UPC_NO
    7909158661763
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00712OT3E254T-SG
  • Additional Details
    Aegis Inside;Pump Duty;Nema Premium Efficiency;Rolled Steel Frame;Foot-Mounted;Ic01 - Odp
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6208 Z C3
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text