Motion
00736AP3FGD184TZ-S

WEG ELECTRIC CORP
00736AP3FGD184TZ-S

Ventilation Fan Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 184TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143355
MFR #00736AP3FGD184TZ-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736AP3FGD184TZ-S

Ventilation Fan Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 184TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143355
MFR #00736AP3FGD184TZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00736AP3FGD184TZ-S RS-EPACT

Specifications

  • Motor Category
    Ventilation Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184TZ
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    7-1/2 hp
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Standards Met
    UL, CSA, CE
  • Weight
    77.10 lbs
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text