Motion
01018OT3E215JM-S

WEG ELECTRIC CORP
01018OT3E215JM-S

Close Coupled Pump Motor - 10 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 213/5JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143412
MFR #01018OT3E215JM-S
Your Price$2,072.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018OT3E215JM-S

Close Coupled Pump Motor - 10 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 213/5JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143412
MFR #01018OT3E215JM-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,072.20/each(List $2,486.65)

Overview

Mfr description
01018OT3E215JM-S CLOSE C.-ODP

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    213/5JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    91.70 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Overall Length C Dimension
    18.90 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • Harmonization Code
    8501.52.4000
  • Weight
    139.19 lbs
  • UPC_NO
    7909158537525
  • Manufacturer Catalog
  • Description Keyword
    10 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought