Motion
01536OT3H215TC-S

WEG ELECTRIC CORP
01536OT3H215TC-S

General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 213/5TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #06143530
MFR #01536OT3H215TC-S
Your Price$2,446.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01536OT3H215TC-S

General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 213/5TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #06143530
MFR #01536OT3H215TC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,446.07/each(List $2,812.98)

Overview

Mfr description
01536OT3H215TC-S ODP-NEMA PR.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213/5TC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    13.80 A
  • Full Load Efficiency
    90.20 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    15 hp
  • Overall Length C Dimension
    17.76 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • Standards Met
    UL, CSA, CE
  • Weight
    149.27 lbs
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909158530960
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text