Motion
02018ET3E256T-SG

WEG ELECTRIC CORP
02018ET3E256T-SG

Shaft Grounding Motor - 20 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #06143539
MFR #02018ET3E256T-SG
Price$3,168.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018ET3E256T-SG

Shaft Grounding Motor - 20 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #06143539
MFR #02018ET3E256T-SG

Mfr description
02018ET3E256T-SG TEFC-NP-SGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,168.10/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254/6T
  • Opposite Drive End Bearing Size
    6208
  • Overall Length C Dimension
    23.35 in
  • Service Factor
    1.15
  • Weight
    265.92 lbs

Details

  • Additional Details
    Aegis Inside;Rolled Steel;Nema Premium Efficiency;Pump Duty;Foot-Mounted;Ic411 - Tefc;Dip And Bake Polyester;Regreasing System At Drive End And Non-Drive End;Sae 1040/45 Carbon Steel Shaft;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:20, F#254/6T, RPM:1800, 230/460V, TEFC
  • Description Keyword
    20 hp
  • Drive End Bearing
    6309 Z C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    24.50 A
  • Full Load Efficiency
    92.40 %
  • Full Load Torque
    59.5 ft-lbs;80.67 N-m
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    15 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02018ET3E256T-SG
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208 Z C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158564491
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)