Motion
02036OT3E254T-SG

WEG ELECTRIC CORP
02036OT3E254T-SG

Shaft Grounding Motor - 20 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #06143580
MFR #02036OT3E254T-SG
Price$3,719.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02036OT3E254T-SG

Shaft Grounding Motor - 20 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #06143580
MFR #02036OT3E254T-SG

Mfr description
02036OT3E254T-SG ODP-NP-SGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,719.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254/6T
  • Opposite Drive End Bearing Size
    6208
  • Overall Length C Dimension
    20.47 in
  • Service Factor
    1.15
  • Weight
    189.35 lbs

Details

  • Additional Details
    Aegis Inside;Pump;Ic01 - Odp;Foot-Mounted
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.80 A
  • Full Load Efficiency
    91.00 %
  • Full Load Torque
    29.8 ft-lbs;40.4 N-m
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    23
  • KVA Code
    G
  • kW
    15 kW
  • Manufacturer Catalog
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909158660902
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)