Motion
GOSBIO-320-640

LUBRI-LOY COMPANY
GOSBIO-320-640

Synthetic Biodegradable Gear Oil ISO 320
MI ITEM #06144050
MFR #GOSBIO-320-640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
GOSBIO-320-640

Synthetic Biodegradable Gear Oil ISO 320
MI ITEM #06144050
MFR #GOSBIO-320-640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GOSBIO-320-640 BIO GEAR OIL SYN 320
  • EP GEAR OIL

Specifications

  • ISO Grade
    320
  • Food Grade
    No
  • Container Size
    5 gal (US)
  • AGMA Number
    6
  • Additives Included
    EP
  • Technical Data Sheet
    Available On Request
  • Product Line
    Industrial Gear Oil
  • Manufacturer Catalog Number
    GOSBIO-320-640
  • Weight
    35 lb
  • Prop 65 Statement
    No
  • Oil Type
    Bio-Degradable
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text