Motion
TY120SWH6X002500
Coverall - Front Zipper Closure
MI ITEM #06144061
MFR #TY120SWH6X002500
Price$11.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #06144061
MFR #TY120SWH6X002500

Mfr description
TY120SWH6X002500 COVERALL
  • Breathable
  • Lightweight
  • Elastic Waist
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.91/each

Specifications

Dimensions

  • Chest Size
    59-1/4 to 62-3/4 in, 150.5 to 159.4 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 11 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Waist Size
    30 in
  • Width
    3 ft 1/4 in

Details

  • Additional Details
    Elastic Waist, Storm Flap, Pin Lock Slider Zipper Pull, Comfort Fit Design, Laydown Collar
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1, EN 1149-1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Elastic Waist, Lightweight, Serged Seams, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray Painting, General Clean-up
  • Includes
    Storm Flap, Elastic Waist
  • Material
    Tyvek
  • Pant Cuff
    Open Wrists
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)