Motion
56101
SUPER LUBE® Silicone Oil - Yes, 1 gal, Bottle
Mi Item #06144199
MFR #56101
Price$303.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPER LUBE® Silicone Oil - Yes, 1 gal, Bottle
Mi Item #06144199
MFR #56101

Mfr description
56101 SUPER LUBE SILICONE OIL FOOD
  • High and low temperature stability
  • Good combustion resistance
  • Superior dielectric properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.42/each

Specifications

Dimensions

  • Boiling Point
    302 °F
  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal/bottle
  • Overall Height
    10.9 in
  • Overall Length
    14.5 in
  • Overall Width
    9.75 in
  • Shelf Life
    5 yr

Details

  • AGMA Number
    2
  • Application
    Food Processing Equipment, Pneumatic Systems, Vacuum Systems
  • Base Type
    Synthetic Oil
  • Certification
    NSF
  • Color
    Translucent
  • Composition
    Proprietary
  • Container Type
    Bottle
  • Country of Origin
    US
  • ECCN
    NLR
  • Features & Benefits
    • High and low temperature stability • Good combustion resistance • Superior dielectric properties • High compressibility • Excellent oxidation resistance • Shear stable • Chemically inert • High spreading and wetting capabilities • Environmentally friendly • NSF Registered (H1)
  • Flash Point
    <gt/>300 °C
  • Food Grade
    Yes
  • Max Operating Temperature
    392 °F
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H1
  • Oil Type
    Silicone
  • Plastic Safe
    Yes
  • Pour Point
    -55 °C
  • Product Line
    Super Lube
  • Product Type
    Machine Oil
  • Scent
    Odorless
  • Temperature Range
    -58°F to 392 °F
  • UPC_NO
    082353561018
  • Viscosity
    100
  • Working Temperature
    -58 °F / 392 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)