Motion
UCF212-36-TRL
Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
Mi Item #06144240
MFR #UCF212-36-TRL
Price$382.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
Mi Item #06144240
MFR #UCF212-36-TRL

Mfr description
UCF212-36XT MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.30/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-1/4 in
  • Overall Height  
    2.7200 in
  • Overall Length Diameter  
    6.8750 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590395156
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC212-36
  • Seal Type
    R-Seals
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106799825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)