Motion
IR1010-N01BG-R

SMC CORP OF AMERICA
IR1010-N01BG-R

Precision Regulator - 0.16 scfm, 1/8 NPT, 1.45 to 58 psi
Mi Item #06144295
MFR #IR1010-N01BG-R
Price$99.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR1010-N01BG-R

Precision Regulator - 0.16 scfm, 1/8 NPT, 1.45 to 58 psi
Mi Item #06144295
MFR #IR1010-N01BG-R

Mfr description
IR1010-N01BG-R REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.88/each

Specifications

Dimensions

  • Body Size
    1
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Included Options
    Bracket, Opposite Side Mounting of Pressure Gauge, Bracket, Name Plate, Pressure Gauge
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    0.16 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    58 psi
  • Mounting Type
    With Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.45 to 58 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)