Motion
NCA1B200-0100+0600-XC11

SMC CORP OF AMERICA
NCA1B200-0100+0600-XC11

NCA1B200-0100+0600-XC11
MI ITEM #06144298
MFR #NCA1B200-0100+0600-XC11
Price$286.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B200-0100+0600-XC11

NCA1B200-0100+0600-XC11
MI ITEM #06144298
MFR #NCA1B200-0100+0600-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.50/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
NCA1B200-0100+0600-XC11 CYLINDER, NCA1,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought