Motion
QMPH30J600ST

TIMKEN
QMPH30J600ST

Pillow Block Roller Bearing Unit - 6.0000 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #06144334
MFR #QMPH30J600ST
Price$8,245.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPH30J600ST

Pillow Block Roller Bearing Unit - 6.0000 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #06144334
MFR #QMPH30J600ST

Mfr description
QMPH30J600ST 6" QM HOUSED UNIT
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,245.92/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0630 in
  • Base Width
    6.7500 in
  • Bolt Center Diameter
    19.3800 to 21.6300 in
  • Bolt Center To Center Length
    20.5050 in
  • Bolt Size
    1 in
  • Bore Diameter  
    6.0000 in
  • Bore Inside Diameter
    6.0000 in
  • Housing Width
    6.7500 in
  • Inside Diameter
    6.0000 in
  • Length
    24.7500 in
  • Length Through Bore
    7.56 in
  • Max Bolt Hole Spacing
    21.63 in
  • Min Bolt Hole Spacing
    19.38 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    13.3800 in
  • Overall Length  
    24.7500 in
  • Overall Width
    7.8400 in
  • Shaft Diameter
    6.0000 in
  • Weight
    269.554 lbs
  • Width
    6.7500 in, 171.40 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    23230
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    19.3800 to 21.6300 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    286000 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450139144
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    286000 lbf
  • Radial Static Load Capacity
    372000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    23230
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Series
    QMPH
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    372000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450139144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)