Motion
37303 VERAFLO HEAD SUSPENSION S-950

3M
37303 VERAFLO HEAD SUSPENSION S-950

3M™ Versaflo™ Premium Head Suspension, S-950, for S-600 S-700 and S-800 Hood Assemblies, 1 EA/Case
Mi Item #06144716
MFR #37303 VERAFLO HEAD SUSPENSION S-950
Price$107.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37303 VERAFLO HEAD SUSPENSION S-950

3M™ Versaflo™ Premium Head Suspension, S-950, for S-600 S-700 and S-800 Hood Assemblies, 1 EA/Case
Mi Item #06144716
MFR #37303 VERAFLO HEAD SUSPENSION S-950

Mfr description
37303 VERAFLO HEAD SUSPENSION S-950
  • For industrial/occupational use only. Not for consumer sale or use.Additional accessories available; Reuseable head suspension for certain S-Series head gear.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.23/each

Specifications

Dimensions

  • Weight
    1.546 lb

Details

  • Color
    Gray
  • Comp
    3M™ Versaflo™ Hood Assembly S-800
  • Headgear Type
    Head Suspension
  • Manufacturer Stock Number
    70071533395
  • Manufacturer Upc Number
    00051131373037
  • Mounting Type
    Head-mounted
  • Product Types
    Suspension
  • Series/System Compatibility
    S-Series
  • UPC_NO
    00051131373037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)