Motion
30567 HOOKIT FINISHING FILM DISC 5" P1500 PURPLE

3M
30567 HOOKIT FINISHING FILM DISC 5" P1500 PURPLE

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P1500 Grit, Purple Color
Mi Item #06144724
MFR #30567 HOOKIT FINISHING FILM DISC 5" P1500 PURPLE
Price$3.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30567 HOOKIT FINISHING FILM DISC 5" P1500 PURPLE

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P1500 Grit, Purple Color
Mi Item #06144724
MFR #30567 HOOKIT FINISHING FILM DISC 5" P1500 PURPLE

Mfr description
30567 HOOKIT FINISHING FILM DISC 5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.06/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Paint Defect Removal, Paint Preparation, Paint Sanding, Sanding
  • Attachment Method
    Hook & Loop
  • Backing Material
    Polyester
  • Coat Type
    Closed
  • Color
    Purple
  • Dry or Wet
    Dry
  • Grit Number
    P1500
  • Manufacturer Upc Number
    00051131305670
  • Max Rpm
    1200 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131305670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)