Motion
EC-211

DODGE
EC-211

Ball Insert Bearing - 2-11/16 in ID
Mi Item #06144751
MFR #EC-211
Price$32.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EC-211

Ball Insert Bearing - 2-11/16 in ID
Mi Item #06144751
MFR #EC-211

Mfr description
ECC-211 128277 END COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.12/each

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in
  • Compatible Bore Diameter  
    2-11/16 in

Details

  • Country of Origin
    US
  • End Cap Type
    Closed
  • Manufacturer Upc Number
    782476504939
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    782476504939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)