Motion
P6K14FB9H
General Purpose Motor- Special Voltage - 1-1/2 hp, 1500 rpm, 1 ph, 110/220 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06144764
MFR #P6K14FB9H
Price$1,499.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor- Special Voltage - 1-1/2 hp, 1500 rpm, 1 ph, 110/220 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06144764
MFR #P6K14FB9H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,499.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56H
  • Motor Length Less Shaft
    8.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.48 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    52.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1500 rpm
  • Description
    Special Voltage Motor, 1.50 HP, 1 Ph, 50 Hz, 110/220 V, 1500 RPM, 56H Frame, TEFC
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    76.00 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720012895
  • Maximum Speed
    1425 rpm
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    1.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL Recognized ( Not Protector)
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720012895
  • Voltage
    110/220 V
  • Wiring Diagram

Overview

Mfr description
113929.00,1 1/2HP,56H,1500RPM,1PH,IP54
  • High efficiency energy saving designs
  • Centrifugal switch designed for 50 Hz service
  • High torque

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought