Motion
SN28-130-440-610

ROLLON CORP
SN28-130-440-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 440 mm, 130 mm Long
Mi Item #06144842
MFR #SN28-130-440-610
Price$356.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN28-130-440-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 440 mm, 130 mm Long
Mi Item #06144842
MFR #SN28-130-440-610

Mfr description
SN28-130-440-610, SIZE 28 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.85/each

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    28 mm
  • Stroke
    440 mm
  • Weight
    1.771 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    5278 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    114 N-m, 163 N-m, 36.9 N-m
  • OAL
    610 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    7540 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)