Motion
CSA206-20
Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 36 mm Width, Eccentric Collar Locking
MI ITEM #06144856
MFR #CSA206-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 36 mm Width, Eccentric Collar Locking
MI ITEM #06144856
MFR #CSA206-20

Mfr description
CSA206-20 BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    62 mm
  • Overall Width
    36 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)