Motion
215  20/1 A WR 143TC 1.000

HUB CITY INC
215 20/1 A WR 143TC 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 143TC Frame
MI ITEM #06144952
MFR #215 20/1 A WR 143TC 1.000
List Price$2,680.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
215 20/1 A WR 143TC 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 143TC Frame
MI ITEM #06144952
MFR #215 20/1 A WR 143TC 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,680.19/each for your price

Overview

Mfr description
0230-02821 MOD.215 20/1 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.500 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.5 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Style
    A
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    839 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    210PCX
  • Manufacturer Reducer Size
    215
  • Manufacturer Product Page
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=A|FS=143TC|OD=2
  • Manufacturer Catalog Number
    0230-02821
  • Manufacturer Upc Number
    662798931333
  • UPC_NO
    662798931333
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    25.00 lbs
  • Horsepower
    1.5 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    5560 in-lbs;628.19 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text