Overview
Mfr description
PPDC2HK
- Keep dirt and debri out
- Black in color
- Vinyl material
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
- Body MaterialVinyl
- Coupling ComponentDust Cap
- Weight0.02 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data