Motion
NCDQ2A40-15DZ-A73LS

SMC CORP OF AMERICA
NCDQ2A40-15DZ-A73LS

Compact Cylinderinder, NCQ2-Z
Mi Item #06145066
MFR #NCDQ2A40-15DZ-A73LS
Price$91.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A40-15DZ-A73LS

Compact Cylinderinder, NCQ2-Z
Mi Item #06145066
MFR #NCDQ2A40-15DZ-A73LS

Mfr description
NCDQ2A40-15DZ-A73LS COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    15 mm

Details

  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)