Motion
DCS391B

DEWALT
DCS391B

DCS391B
MI ITEM #06145240
MFR #DCS391B
Price$210.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS391B

DCS391B
MI ITEM #06145240
MFR #DCS391B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$210.02/each

Specifications

Details

  • Features & Benefits
    • 5150 RPM motor delivers power and speed to make the most demanding cuts with ease• High strength and lightweight magnesium shoe provides jobsite durability for long-term cut accuracy• Optimized rubber overmolded comfort grip delivers optimal balance and control• 0-50° bevel capacity allows for aggressive bevel cuts for a multitude of applications• 6-1/2 in. carbide-tipped blade for cutting 2 times material at 90° and 45° and more cuts per charge
  • UPC_NO
    885911262354

Overview

Mfr description
DCS391B 6-1/2" CIRCULAR SAW
  • 5150 RPM motor delivers power and speed to make the most demanding cuts with ease
  • High strength and lightweight magnesium shoe provides jobsite durability for long-term cut accuracy
  • Optimized rubber overmolded comfort grip delivers optimal balance and control
  • 0-50° bevel capacity allows for aggressive bevel cuts for a multitude of applications
  • 6-1/2 in. carbide-tipped blade for cutting 2 times material at 90° and 45° and more cuts per charge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought