Motion
7202-08-04-NWO-FG

BRENNAN INDUSTRIES INC
7202-08-04-NWO-FG

MALE JIC SAE 37 DEGREE FLARE
Mi Item #06146236
MFR #7202-08-04-NWO-FG
Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-08-04-NWO-FG

MALE JIC SAE 37 DEGREE FLARE
Mi Item #06146236
MFR #7202-08-04-NWO-FG

Mfr description
7202-08-04-NWO-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.46/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in
  • Hex Body
    19.0
  • Thread Depth
    9.9
  • Thread Size 2
    1/4-19

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    3/4-16 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    3/4-16 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7202_NWO_FG_ORR
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)