Motion
ARCANOL-L252-1KG  GREASE

FAG (SCHAEFFLER)
ARCANOL-L252-1KG GREASE

Bearing Grease, Machine Tool Bearings, Instrument Bearings, Lithium Complex Thickener, Pao/Ester Oil Base, 2-3 Nlgi Grade, -40 To 120°C, 1Kg Can
MI ITEM #06146259
MFR #ARCANOL-L252-1KG GREASE
Price$226.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-L252-1KG GREASE

Bearing Grease, Machine Tool Bearings, Instrument Bearings, Lithium Complex Thickener, Pao/Ester Oil Base, 2-3 Nlgi Grade, -40 To 120°C, 1Kg Can
MI ITEM #06146259
MFR #ARCANOL-L252-1KG GREASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.92/each

Specifications

Dimensions

  • Container Size
    1 kg

Details

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • Manufacturer Upc Number
    4026677951854
  • UPC_NO
    4026677845115

Overview

Mfr description
ARCANOL-SPEED2,6-1KG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought