Motion
MXQ25-100A-M9PVM

SMC CORP OF AMERICA
MXQ25-100A-M9PVM

MXQ25-100A-M9PVM
Mi Item #06146288
MFR #MXQ25-100A-M9PVM
Price$1,160.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ25-100A-M9PVM

MXQ25-100A-M9PVM
Mi Item #06146288
MFR #MXQ25-100A-M9PVM

Mfr description
MXQ25-100A-M9PVM CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,160.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Body Type
    Air slide table
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    A-M9PVM
  • Guide Type
    Recirculating Linear Guide
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)