Motion
1653-S
Leather Palm Glove - S or Size 7, Cowhide Grain Leather, White
MI ITEM #06146497
MFR #1653-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Cowhide Grain Leather, White
MI ITEM #06146497
MFR #1653-S

Mfr description
1653 MAN HANDLER GLOVE SMALL
  • Full-grain cowhide leather
  • Drivers style
  • Slip-on cuff with shirred elastic wrist
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9
  • Weight
    0.2

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Closure Type
    Slip-on
  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Cowhide
  • Thumb Style
    Inset

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)