Motion
PAK472
Spill Basin - Sump - HDPE, Grate - Polyethylene, 14 gal Sump Capacity, Dimensions: 35 x 58 x 12 in
Mi Item #06146519
MFR #PAK472
Price$734.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Basin - Sump - HDPE, Grate - Polyethylene, 14 gal Sump Capacity, Dimensions: 35 x 58 x 12 in
Mi Item #06146519
MFR #PAK472

Mfr description
PAK472 UTILITY SPILL BASIN
  • 12"-high sidewall creates 75-gallon total capacity (14-gallon sump capacity below grate)
  • Open sump and removable grate keep parts above the grime
  • Grate and basin are made of 100% polypropylene for superior chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.02/each

Specifications

Dimensions

  • Dimensions
    35 x 58 x 12 in
  • Height
    12.0000 in
  • Length
    58.0000 in
  • Weight
    39.01 lbs
  • Width
    35.0000 in

Details

  • Color
    Black
  • Material
    Grate - Polyethylene, Sump - HDPE
  • Sump Capacity
    14 gal (US)
  • Type
    Utility Spill Basin with Grate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)