Motion
D0319-25
Compression Elbow & Straight - Sleeve, Steel
Mi Item #06146656
MFR #D0319-25
Price$7.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Sleeve, Steel
Mi Item #06146656
MFR #D0319-25

Mfr description
25MM MBT DOUBLE-BITE CUTTING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.94/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube Sleeve
  • Connection Type
    DIN 2353 Flareless Double Bite Tube Sleeve
  • Description Keyword
    Sleeve
  • End 1 Style
    DIN Tube Sleeve
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D0319-25
  • Material
    Steel
  • Maximum Operating Pressure
    420.03 bar, 6092 psi
  • Plating
    Zinc Nickel
  • Shape
    STRAIGHT
  • Type
    Double Bite Tube Sleeve
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)