Motion
13C178 4" X 1/4" METALLIC BRUSH

WALTER SURFACE TECH
13C178 4" X 1/4" METALLIC BRUSH

4 X 1/4" MTD WHEEL BRUSH STAINLESS STEEL
MI ITEM #06146718
MFR #13C178 4" X 1/4" METALLIC BRUSH
Price$27.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C178 4" X 1/4" METALLIC BRUSH

4 X 1/4" MTD WHEEL BRUSH STAINLESS STEEL
MI ITEM #06146718
MFR #13C178 4" X 1/4" METALLIC BRUSH

Mfr description
13C178 4" X 1/4" METALLIC BRUSH
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.20/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    4 in
  • Face Width
    1/4 in
  • Overall Length
    4.4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.9843 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel, Aluminum
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980531235
  • Max Rpm
    15000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Aluminum, Stainless Steel
  • Type
    Wheel
  • UPC_NO
    662980531235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)