Motion
MST3.7/16
Ball Bearing Take-Up Unit - Side Mount, 3-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #06146919
MFR #MST3.7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 3-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #06146919
MFR #MST3.7/16

Mfr description
MST 3-7/16" TAKE UP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Housing Width
    3.1300 in
  • Overall Height
    8.5040 in
  • Overall Length
    10.6300 in
  • Slot Spacing  
    7.5000 in
  • Weight
    37 lbs

Details

  • Bearing Material
    Steel
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MST3.7/16
  • Manufacturer Upc Number
    747023014095
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -20 to 110 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    21580 lbf
  • Radial Static Load Capacity
    16070 lbf
  • Seal Type
    Nitrile
  • Series
    MST
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)