Specifications
Dimensions
- Container Size3 oz
- Depth2.63 in
- Height5.75 in
- Width2.63 in
Details
- Air Freshener TypeAir Freshener
- ApplicationFor use in TimeMist Micro Dispensers
- ColorColorless
- ConcentrationRTU
- Container TypeAerosol Can
- Foam ActionNo
- Food GradeNo
- FormAerosol
- Indoor Outdoor UseIndoor
- Manufacturer Upc Number43725630206
- Package Quantity12 Per Case
- ScentClean N Fresh