Motion
EL11204
General Purpose Motor - 1/4 hp, 1200 rpm, 1 ph, 115/230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base, Foot Mount, Continuous Duty
Mi Item #06147006
MFR #EL11204
Price$1,237.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1200 rpm, 1 ph, 115/230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base, Foot Mount, Continuous Duty
Mi Item #06147006
MFR #EL11204

Mfr description
EL11204 .25HP 1140RPM 1PH 60HZ 48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.88/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    9.76 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    25 lbs

Details

  • Additional Details
    Compliant with DOE Small Motor Rule 2010.
  • Amps @ Voltage
    2.9 A @ 115 V; 1.5 A @ 230 V
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Base RPM
    1140 rpm
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.90 / 1.45 A
  • Full Load Efficiency
    64.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568733486
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)