Motion
FDEM2333T
Farm Duty - General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230 V, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #06147022
MFR #FDEM2333T
Price$3,065.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230 V, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #06147022
MFR #FDEM2333T

Mfr description
FDEM2333T 15HP 1765RPM 3PH 60HZ 254T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,065.76/each

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    23.66 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    270 lbs

Details

  • Additional Details
    NEMA Premium® efficiency. Sealed ball bearings. High temperature moisture resistant grease. Condensation drains. Drive end seal and v-ring slinger to prevent moisture and contaminant ingress. Gasketed conduit box. Epoxy paint protects motor from harsh environments.
  • Amps @ Voltage
    38.0 A @ 208 V; 36.2 A @ 230 V; 18.1 A @ 460 V
  • Applications
    Wide variety of agri-duty and industrial applications.
  • Base RPM
    1765 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    36.20 / 18.10 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568727294
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)