Motion
FDEM4110T
Farm Duty - General Purpose Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #06147032
MFR #FDEM4110T
Your Price$7,866.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - General Purpose Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #06147032
MFR #FDEM4110T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7,866.81/each(List $9,833.51)

Overview

Mfr description
FDEM4110T 40HP 1775RPM 3PH 60HZ 324T

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    324T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1775 rpm
  • Full Load Current
    96.00 / 48.00 A
  • Full Load Efficiency
    94.10 %
  • Amps @ Voltage
    96.0 A @ 230 V; 48.0 A @ 460 V; 102.0 A @ 208 V
  • Description Keyword
    40 hp
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    30.28 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CSA EEV, UR, CSA
  • Harmonization Code
    8501.52.8040
  • Weight
    567 lbs
  • Applications
    Wide variety of agri-duty and industrial applications.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568727041
  • Additional Details
    NEMA Premium® efficiency. Sealed ball bearings. High temperature moisture resistant grease. Condensation drains. Drive end seal and v-ring slinger to prevent moisture and contaminant ingress. Gasketed conduit box. Epoxy paint protects motor from harsh environments.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text