Motion
VAOM3560
Ventilation Fan Motor - 1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEAO Enclosure, 60 Hz, 850 rpm Base, Continuous Duty
MI ITEM #06147033
MFR #VAOM3560
Price$1,558.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEAO Enclosure, 60 Hz, 850 rpm Base, Continuous Duty
MI ITEM #06147033
MFR #VAOM3560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,558.33/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.68 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    50 lbs

Details

  • Additional Details
    Class F insulation, 1.0 service factor, easy access terminal panel for connections in front endplate, lube-for-life double sealed ball bearings, locked drive end construction for minimum shaft movement.
  • Amps @ Voltage
    3.2 A @ 230 V; 3.4 A @ 208 V; 1.6 A @ 460 V
  • Applications
    Ventilation fan applications which require a C-Face mounted motor.
  • Base RPM
    850 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.40–3.20 / 1.60 A
  • Full Load Efficiency
    64.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Ventilation Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    781568736685
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
VAOM3560 .5 AIR OVERHP 850RPM 3PH 60HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought