Motion
30348BEIGE

AKRO-MILS
30348BEIGE

1800 Series Akro Bin - Beige, Plastic, Industrial Grade Polymers, 7 x 20.5 x 8.25 in, Weight Capacity: 60 lbs
MI ITEM #06147065
MFR #30348BEIGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30348BEIGE

1800 Series Akro Bin - Beige, Plastic, Industrial Grade Polymers, 7 x 20.5 x 8.25 in, Weight Capacity: 60 lbs
MI ITEM #06147065
MFR #30348BEIGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    7 x 20.5 x 8.25 in
  • Height
    7 in
  • Length
    20.5 in
  • Outside Height
    7 in
  • Outside Length
    20.5 in
  • Outside Width
    8.25 in
  • Overall Height
    7 in
  • Overall Length
    20.5 in
  • Overall Width
    8.25 in
  • Width
    8.25 in

Details

  • Color
    Beige
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Weight Capacity
    60 lbs

Overview

Mfr description
30348 BIN STONE
  • Made in the USA
  • 60 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought