Motion
590001S

SALISBURY
590001S

Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 5 PT
MI ITEM #06147067
MFR #590001S
Price$156.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
590001S

Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 5 PT
MI ITEM #06147067
MFR #590001S

Mfr description
590001S 3/4", 1/2"DR PENTA SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.65/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    3/4 in

Details

  • Socket Points
    5 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)