Motion
82542-00 CHIN GUARD

3M
82542-00 CHIN GUARD

3M™ Replacement Clear Chin Protector CP8 82542-00000 10 EA/Case
Mi Item #06147761
MFR #82542-00 CHIN GUARD
Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82542-00 CHIN GUARD

3M™ Replacement Clear Chin Protector CP8 82542-00000 10 EA/Case
Mi Item #06147761
MFR #82542-00 CHIN GUARD

Mfr description
82542-00 CHIN GUARD
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Faceshield W98
  • Clear polycarbonate chin protector
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.81/each

Specifications

Dimensions

  • Weight
    1.603 lb

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    70071521994
  • Manufacturer Upc Number
    10078371825420
  • Material
    Polycarbonate
  • Product Types
    Chin Protector
  • UPC_NO
    10078371825420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)