Motion
C2060HASSK1

TSUBAKI (UST)
C2060HASSK1

Stainless Steel Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, SK-1 Attachment , Stainless Steel Material
Mi Item #06147798
MFR #C2060HASSK1
Price$63.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HASSK1

Stainless Steel Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, SK-1 Attachment , Stainless Steel Material
Mi Item #06147798
MFR #C2060HASSK1

Mfr description
C2060HAS SK-1 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.65/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter  
    0.343 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Weight
    0.20 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039203403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)