Motion
EE5S2RSC3

JTEKT KOYO
EE5S2RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #06147817
MFR #EE5S2RSC3
Price$32.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
EE5S2RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #06147817
MFR #EE5S2RSC3

Mfr description
EE5S2RSC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.3438 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)