Motion
6227
Flashlight - LED Bulb, Rechargeable, Li-Ion 18650 Battery Size, 50 lm Maximum Light Output, Crimson, Platinum, Onyx Body Color, Number of Batteries; 1
MI ITEM #06147855
MFR #6227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flashlight - LED Bulb, Rechargeable, Li-Ion 18650 Battery Size, 50 lm Maximum Light Output, Crimson, Platinum, Onyx Body Color, Number of Batteries; 1
MI ITEM #06147855
MFR #6227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6227 PAL POWERBANK & FLASHLIGHT
  • High-power 50 lumen LED
  • Fully rechargeable
  • Power bank for your USB powered devices
  • Anodized aircraft-grade aluminum, impact-resistant
  • USB and micro USB charging ports
  • Apple® & Android™ compatible
  • Charging indicator tells charging status of flashlight and your USB powered devices
  • Powered by one internal 2600 mAh Lithium-Ion battery (type 18650)
  • Comes in one of three colors: Black, red or silver

Specifications

  • Maximum Light Output
    50 lm
  • Resistance Features
    Impact Resistant
  • Length
    4-7/8 in
  • Body Color
    Crimson, Platinum, Onyx
  • Number of LEDs
    1
  • Batteries Included
    Batteries Included
  • Battery Voltage
    3.7 V
  • Includes
    USB to Micro USB cable included
  • Manufacturer Product Page
  • Additional Details
    Fully rechargeable. Power bank for your USB powered devices. Anodized aircraft-grade aluminum, impact-resistant. USB & Micro USB charging ports. Apple® & Android™ compatible. Charging indicator tells charging status of flashlight and your USB powered devices.
  • Battery Size
    Li-Ion 18650
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Features & Benefits
    • High-power 50 lumen LED• Fully rechargeable• Power bank for your USB powered devices• Anodized aircraft-grade aluminum, impact-resistant• USB and micro USB charging ports• Apple® & Android™ compatible• Charging indicator tells charging status of flashlight and your USB powered devices• Powered by one internal 2600 mAh Lithium-Ion battery (type 18650)• Comes in one of three colors: Black, red or silver
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought