Motion
12HTF12
Hose End - 3000 psi PSI, Polyurethane, Nitrile Seal
Mi Item #06147917
MFR #12HTF12
Price$1,270.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3000 psi PSI, Polyurethane, Nitrile Seal
Mi Item #06147917
MFR #12HTF12

Mfr description
12HTF12 1-1/2" COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,270.63/each

Specifications

Dimensions

  • Hex Size
    2.5000 in
  • Size
    1.5000 in
  • Weight
    7.255 lbs

Details

  • Additional Details
    Interchangeable to ISO16028, Conforms to ISO16028 interchange standard interchangeable with Eaton/Hansen FF, Parker FEM, Snap-tite 74, Faster FFH/2FFN/2FFI, Stucchi A/FIRG and Holmbury HQ/A/FIMC, Machined components are manufactured using solid bar stock, Stainless steel balls, retaining rings and springs maximize corrosion resistance and extend service life, Steel componentry is plated using ROHS compliant zinc nickel for corrosion resistance, Steel coupler sleeves are hardened to resist deformation and maximize service life, PTFE or TPC-ET Anti-Extrusion ring protects main coupling valve seal from dynamic impulse pressure damage, High flow performance, compact profile, Easily rebuildable, DORS (dual opposing retention spheres) retention system prevents valve stem ejection during surge flow and pressure spike conditions
  • Connection Type
    Flush Face
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Operating Temperature Range
    -65 to 250 °F
  • Product Types
    Coupling
  • Seal Material
    Polyurethane, Nitrile
  • Standards Met
    ISO 16028, ROHS
  • Thread Type
    Flush Face
  • Type
    Coupling
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)