Motion
305-5PVFROR-L/XL

PIP PROTECTIVE IND.PROD.
305-5PVFROR-L/XL

ANSI Type R Class 2 FR Treated Solid Breakaway Vest
MI ITEM #06147990
MFR #305-5PVFROR-L/XL
Price$39.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
305-5PVFROR-L/XL

ANSI Type R Class 2 FR Treated Solid Breakaway Vest
MI ITEM #06147990
MFR #305-5PVFROR-L/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.59/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    L/XL

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Orange
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314096891
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314096891

Overview

Mfr description
305-5PVFROR-L/XL ORANG FR BREAKAWAY VEST
  • Solid polyester treated material to prevent after-flame
  • Self Extinguishing treatment good for up to 25 washes
  • Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
  • FR 2" silver reflective tape
  • Hook and loop closure
  • Not designed for use in an ARC flash or flash fire application
  • Tested to ASTM D6413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought