Overview
Mfr description
CDQ2A32-55DZ-A79W COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke55 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchReed, 24VDC max, LED, Horizontal
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data