Motion
38358GRY

AKRO-MILS
38358GRY

Multi-Load Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 8.661 x 23.622 x 15.748 in, 80 lbs Weight Capacity
MI ITEM #06148544
MFR #38358GRY
Price$36.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
38358GRY

Multi-Load Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 8.661 x 23.622 x 15.748 in, 80 lbs Weight Capacity
MI ITEM #06148544
MFR #38358GRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.62/each

Specifications

Dimensions

  • Dimensions
    8.661 x 23.622 x 15.748 in
  • Height
    8.661 in
  • Length
    23.622 in
  • Outside Height
    8.661 in
  • Outside Length
    23.622 in
  • Outside Width
    15.748 in
  • Overall Height
    8.661 in
  • Overall Length
    23.622 in
  • Overall Width
    15.748 in
  • Width
    15.748 in

Details

  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    4
  • UPC_NO
    032903039825
  • Weight Capacity
    80 lbs

Overview

Mfr description
38358 MULTI LOAD TOTE,GRAY
  • Made in the USA Straight walls for efficient cubing on pallets and AS/RS systems Reinforced bottom, ribbed side walls and a reinforced rim for added strength and stability 80 Lbs Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought