Motion
38008YEL

AKRO-MILS
38008YEL

Bin Cup, 5-3/8x7-1/4x8-3/10, Yellow
MI ITEM #06148548
MFR #38008YEL
List Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
38008YEL

Bin Cup, 5-3/8x7-1/4x8-3/10, Yellow
MI ITEM #06148548
MFR #38008YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.19/each for your price

Overview

Mfr description
38008 MULTI LOAD 1/8 CUP,YELLOW
  • Made in the USA
  • Unique sidewall clip design allows cups to attach quickly and securely to the Multi-Load Tote
  • 1/8" Bin cup creates up to 8 secure compartments
  • 1/8 Cup Capacity

Specifications

  • Accessory Type
    Cup for Multi-Load Tote
  • Color
    Yellow
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymer
  • Fm Approval
    Not FM Approved
  • Dimensions
    8.286 x 5.367 x 7.24 in
  • Height
    8.286 in
  • Outside Height
    8.286 in
  • Overall Height
    8-3/8 in
  • Length
    5.367 in
  • Outside Length
    5.367 in
  • Overall Length
    5-3/8 in
  • Width
    7.24 in
  • Outside Width
    7.24 in
  • Overall Width
    7-1/4 in
  • Package Quantity
    12
  • Load Capacity
    11 lb.
  • UPC_NO
    032903039795
  • Volume Capacity
    0.14 ft³

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text