Motion
38004RED

AKRO-MILS
38004RED

1/4 in Cup for Multi-Load Tote - Red
MI ITEM #06148555
MFR #38004RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
38004RED

1/4 in Cup for Multi-Load Tote - Red
MI ITEM #06148555
MFR #38004RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    8.286 x 5.367 x 14.543 in
  • Height
    8.286 in
  • Length
    5.367 in
  • Outside Height
    8.286 in
  • Outside Length
    5.367 in
  • Outside Width
    14.543 in
  • Overall Height
    8.286 in
  • Overall Length
    5.367 in
  • Overall Width
    14.543 in
  • Width
    14.543 in

Details

  • Accessory Type
    Cup for Multi-Load Tote
  • Color
    Red
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • UPC_NO
    032903039801

Overview

Mfr description
38004 MULTI LOAD 1/4 CUP,RED
  • Made in the USA
  • Unique sidewall clip design allows cups to attach quickly and securely to the Multi-Load Tote
  • 1/4" Bin cup creates up to 4 secure compartments
  • 1/4 Cup Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought