Motion
48300
Length Divider for Multi-Load Tote - Black, For Use With Tote: 38358GRY
MI ITEM #06148558
MFR #48300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Length Divider for Multi-Load Tote - Black, For Use With Tote: 38358GRY
MI ITEM #06148558
MFR #48300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48300 MULTI LOAD LENGTH DIVIDER -1PK
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options

Specifications

  • Accessory Type
    Length Divider
  • For Use With Tote
    38358GRY
  • Color
    Black
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Fm Approval
    Not FM Approved
  • Dimensions
    8.106 x 0.939 x 22.41 in
  • Height
    8.106 in
  • Outside Height
    8.106 in
  • Overall Height
    8.106 in
  • Length
    0.939 in
  • Outside Length
    0.939 in
  • Overall Length
    0.939 in
  • Width
    22.41 in
  • Outside Width
    22.41 in
  • Overall Width
    22.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text