Motion
48301
Width Divider for Multi-Load Tote - Black, For Use With Tote: 38358GRY
Mi Item #06148561
MFR #48301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Width Divider for Multi-Load Tote - Black, For Use With Tote: 38358GRY
Mi Item #06148561
MFR #48301

Mfr description
48301 MULTI LOAD WIDTH DIVIDER 3/PK
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    8.106 x 0.939 x 14.537 in
  • Height
    8.106 in
  • Length
    0.939 in
  • Outside Height
    8.106 in
  • Outside Length
    0.939 in
  • Outside Width
    14.537 in
  • Overall Height
    8.106 in
  • Overall Length
    0.939 in
  • Overall Width
    14.537 in
  • Width
    14.537 in

Details

  • Accessory Type
    Width Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Tote
    38358GRY
  • Material
    Industrial Grade Polymers
  • Package Quantity
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)